ACCUFORM Plug Lockout

Sebelum PPN:
Rp309.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lockout devices secure the entire plug end of a power cord to ensure it can't be plugged in and equipment energized.
Feature
Plug Lockout Plug Lockout Type StopPlug Lockout Encasing Lockout Yes For Maximum Cord Diameter 1 in For Maximum Padlock Shackle Diameter 3/8 in For Maximum Plug Length 2 in For Plug Type Multiple Lockout Color Red Lockout Material Plastic Maximum Number of Padlocks 1 For Maximum Plug Width 2.5 in For Voltage 110/220/550/600V AC Header Danger Includes Locked Out Label Labeling Label Included Language English Legend Danger Locked Out Do Not Remove Overall Height 3 in

Ulasan Produk

Tidak ada ulasan