Non Brand Platform Truck Folding Handle

Sebelum PPN:
Rp5.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Aluminum-Deck Platform Truck Load Capacity 550 lb Overall Height 37 3/8 in Overall Length 35 1/2 in Overall Width 24 in Deck Construction Solid Deck Material Aluminum Deck Gauge 17 ga Deck Height 7 3/4 in Deck Length 35 1/2 in Deck Width 24 in Deck Surface Ribbed Frame Material Aluminum Handle Type Folding Side Panel Type No Side Panels Number of Platforms 1 Color Gray

Ulasan Produk

Tidak ada ulasan