BOSCH Plastic Tool Box

Kondisi Barang:
Sebelum PPN:
Rp2.399.900 - Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic tool boxes have a deep body for storing tools, a lid that lifts open for loading and unloading, and handles for carrying between locations. They weigh less than metal tool boxes of a similar size, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.
Feature
Tool Box Material Plastic Overall Depth 17 1/2 in Overall Height 15 in Overall Width 14 in Locking System Padlock Color Blue Includes Drawers Drawers Not Included Number of Compartments 1 Body Finish Matte Compatible Modular System L-Boxx Configuration Individual Tool Box Features Accessible Even When Stacked Built In Versatility Cases Interlock Quickly One Click Stacking Optimized Accessibility Protect Tools Securely And Handle Easily Handle Grip Style Plastic Coated

Ulasan Produk

Tidak ada ulasan