Non Brand Plastic Strapping Machine Strapping (Pengikat / Kabel Tis)

Sebelum PPN:
Rp2.099.900 - Rp3.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Machine-grade polypropylene strapping is applied using a strapping machine and does not require seals. They are used in moderate-to-high volume applications for bundling light loads.
Feature
Plastic Strapping Strapping Application Standard Duty Strapping Grade Machine Strapping Strapping Width 3/8 in Thickness 0.022 in Break Strength 300 lb Overall Length 12 900 ft Core Diameter 9 in Core Width 8 in Strapping Finish Embossed Color White

Ulasan Produk

Tidak ada ulasan