CODE 3 Perimeter Light

Sebelum PPN:
Rp7.099.900 - Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Perimeter Light Light Type Emergency Vehicle Perimeter Light Light Color Blue Wattage 8.4 W Lens Color Blue Shape Rectangular Light Pattern Flashing SAE Class Rating SAE J595 Class 1 Electrical Connection Pigtail Lighting Technology LED Installation Type Permanent Operating Voltage 12V DC Overall Length 8 3/8 in Overall Diameter Not Applicable Overall Height 6 in Overall Depth 1 5/8 in IP Rating IP65 Compatible Vehicle Type Universal Number of Heads 1

Ulasan Produk

Tidak ada ulasan