AMERICAN LOUVER Perforated Diffuser Square Plastic

Sebelum PPN:
Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Square perforated diffusers spread conditioned air throughout interior spaces. They feature a grid of holes in their face that distribute the conditioned air in the immediate area and help it to mix with the interior air.
Feature
Diffusers Mounting Style Lay-In Mounting Location Ceiling Product Type Ceiling Diffuser Overall Depth 7/8 in Overall Height 23 3/4 in Overall Width 23 3/4 in Face Type Perforated Adjustable Blades No Hole Size 1/2 in Color White Material Plastic Insulated No Air Diffusion Angle 360 Degrees Shape Square Series STR-PERF Finish Smooth Insulation Material None Package Quantity 20

Ulasan Produk

Tidak ada ulasan