Sebelum PPN:
Rp269.900 - Rp109.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PEEK rods and discs provide material for valve seats, pump gears, seals, bushings, bearings, scraper blades, surgical instruments, and more.
Feature
PEEK Rod PEEK Grade Standard Plastic Length 4 ft Plastic Diameter 1/2 in Tan Plastic Clarity Opaque Minimum Temperature -20 Degrees F Maximum Temperature 480 Degrees F Tensile Strength 16 000 psi Impact Strength 0.6 ft-lb/in Friction Coefficient 0.32 Water Absorption 0.1 Percent Plastic Hardness Rockwell M100

Ulasan Produk

Tidak ada ulasan