3M Pavement Marker

Sebelum PPN:
Rp9.999.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pavement markers protrude from the pavement surface to call attention to lane changes and hazards. Reflective surfaces make the markers visible in low-light and limited-visibility conditions. The markers make noise and have a rumble effect when a vehicle crosses over them.
Feature
Pavement Marker Product Type Raised Pavement Marker Body Color White Overall Height 5/8 in Overall Length 4 in Overall Width 3 1/2 in Reflective Direction Two-Way Installation Type Permanent Installation Surface Asphalt Concrete Reflective Grade Diamond Grade Includes Installation Hardware No Installation Method Epoxy Standards ASTM D2444 ASTM D4280 ASTM E809 EN1463 Lens Color White Snowplow-Safe Yes Body Material Polycarbonate Lens Material Polycarbonate

Ulasan Produk

Tidak ada ulasan