CARLISLE Pasta Serving Fork

Sebelum PPN:
Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Serving folks are pronged utensils that pierce and serve food items such as sliced meat, cold cuts, and sliced cheeses. They're suited for buffets or serving tables in restaurants and catered events.
Feature
Pasta Serving Fork Color Black NSF Certified No Coated Handle No Overall Length 9 1/2 in Material Polycarbonate Number of Tines 9 Product Type Pasta Serving Fork Package Quantity 12

Ulasan Produk

Tidak ada ulasan