ASI GLOBAL PARTITIONS Partition Panel

Sebelum PPN:
Rp4.499.900 - Rp8.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bathroom partition panels connect with other parts and components to build a complete stall or replace panels for existing stalls.
Feature
Partition Panel Component Type Panel Material Plastic Laminate Overall Width 60 in Overall Height 58 in Thickness 1 in Includes Mounting Hardware No Color Almond Hardware Pieces Included Not Applicable Includes Panel Resistance Properties Theft Resistant Mounting Type Wall and Column Anchored Finish Matte Inner Core Type Particle Board Product Type Bathroom Partition Components

Ulasan Produk

Tidak ada ulasan