ASI GLOBAL PARTITIONS Partition Column

Sebelum PPN:
Rp2.699.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bathroom partition columns, also called pilasters, are vertical supports that connect with other parts and components to provide structure and stability.
Feature
Partition Column Component Type Pilaster Material Plastic Laminate Overall Width 18 in Overall Height 80 1/8 in Thickness 1 in Includes Mounting Hardware Yes Color Sand Includes Mounting Hardware Trim Shoe Resistance Properties Vandal Resistant Mounting Type Floor Anchored and Overhead Braced Finish Matte

Ulasan Produk

Tidak ada ulasan