Adam Equipment Timbangan Palet Balok (Timbangan Lantai)

Sebelum PPN:
Rp37.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pallet scales are large floor scales used to weigh items loaded on standard pallets. These scales indicate the weight of the entire object being weighed, including parts of the item that hang over the edge of the scale. Ramps for use with a forklift can be added to pallet scales.
Feature
Pallet Beam Scale Scale Display Digital Display Type LCD Weighing Surface Depth 52 3/8 in Weighing Surface Width 4 7/8 in Weight Capacity 2 200 lb Scale Graduations 0.5 lb/0.2 kg Overall Width 4 7/8 in Overall Depth 52 3/8 in Overall Height 3 1/4 in Floor Scale Type Beam Scale Scale Application Lumber Scale Features Auto Power Off Automatic Zero Tracking Pre Set Tare Semi Automatic

Ulasan Produk

Tidak ada ulasan