Non Brand Paint Tray Liner

Sebelum PPN:
Rp269.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Paint tray liners are disposable plastic inserts that make cleanup easier. Liners are made of clear, solvent-resistant plastic that resists cracking. The form-fitting design snugs tightly to the paint tray to extend the life of the tray for multiple uses.
Feature
Paint Tray Liner Tray Type Tray Liner Liner Type Molded Liners Capacity 2 gal Material Plastic 3 in Overall Depth 21 in Overall Length 15 in Overall Width 3 in Overall Height 18 in Diameter Color Black Shape Rectangle

Ulasan Produk

Tidak ada ulasan