Non Brand Pad Mailer Recycl Macerated

Sebelum PPN:
Rp959.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recyclable padded mailers contain shredded paper in the envelope's lining to cushion the contents. They are made from recycled paper and are recyclable once used.
Feature
Padded Mailer Material Recycled Macerated Padding Mailer Type Padded Closure Style Self Sealing Color White Usable WxL 8 1/4 in x 10 1/2 in Usable Width 8 1/4 in Usable Length 10 1/2 in Outside WxL 8 1/2 in x 12 in Outside Width 8 1/2 in Outside Length 12 in Mailer Number #2 With Tear Strip Yes Pre-Printed Address Lines No Package Quantity 100

Ulasan Produk

Tidak ada ulasan