Non Brand Outdoor Perch Bench

Sebelum PPN:
Rp8.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum benches are ideal for all weather conditions, offering a durable, lightweight seating option. They are used in stadiums, sports fields, and schools.
Feature
Outdoor Perch Bench Frame Material Aluminum Includes Back No Mounting Location Surface Overall Depth 40 in Overall Height 32 in Overall Length 12 in Seat Color Black Seat Structural Material Aluminum Frame Color Black Back Height Not Applicable Product Type Outdoor Perch Bench Back Coating/Finish Not Applicable Back Material Thickness Not Applicable

Ulasan Produk

Tidak ada ulasan