AMPCO Open End Wrench Strt

Sebelum PPN:
Rp989.900 - Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nonsparking open end wrenches won't spark during use, making them suitable for use in flammable environments. They contain no iron, are nonmagnetic, and are suitable for use with magnetic resonance imaging (MRI) equipment. The wrench head on each end allows access to fasteners from the top and side compared to box wrenches that can only access a fastener from the top. These double end wrenches are SAE (inch) size and have a different size on each end so that each wrench can be used for two different size fasteners.
Feature
Open End Wrench Aluminum Bronze Natural Head Size 5/8 in 3/4 in Overall Length 6 7/8 in 15 Degrees Insulated No SAE Double End Rounded One Piece

Ulasan Produk

Tidak ada ulasan