CAPLUGS NightGlow Spiral Wrap

Sebelum PPN:
Rp4.299.900 - Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spiral hose wraps are luminescent to provide identification of hose in poor lighting or dark conditions. They can be charged by any light source and will glow in the dark for up to 12 hours. Wraps wind around hoses to help prevent wear from friction and abrasion and protect them from external elements. They are lightweight and flexible for easy installation without disconnecting the hose.
Feature
NightGlow Spiral Wrap Properties Photo Luminescent Material Polyethylene Max Operating Temperature 280 Degrees F Min Operating Temperature -40 Degrees F Nominal Inside Dia 2 in Color Off White Wall Thickness 1/8 in Length 66 ft Width 1 5/8 in For Maximum Bundle Diameter 2 15/16 in For Minimum Bundle Diameter 2 1/16 in Helical Cut Pitch 1.6 in Nominal Outside Dia 2 1/4 in

Ulasan Produk

Tidak ada ulasan