BIRD BARRIER Net Heavy Duty

Sebelum PPN:
Rp6.399.900 - Rp69.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-duty bird control netting features enhanced resistance to ultraviolet rays and humanely excludes birds in applications with direct exposure to sunlight.
Feature
Bird Repellent Netting Product Type Bird Repellent Netting Coverage Area 1 875 sq ft Material Polyethylene Color Black Mesh Net Size 3/4 in Overall Length 25 ft Overall Width 75 ft Targeted Animals Sparrows Swallows Bird Pressure Heavy Features Nearly Invisible in Most Situations For Use On Beam Structures Bridges Buildings Facades Courtyards Loading Docks Includes Mounting Hardware Yes Resistance Properties Flame Resistant Rot Resistant UV Resistant

Ulasan Produk

Tidak ada ulasan