Non Brand N1203 Rectangular Tubing

Sebelum PPN:
Rp1.799.900 - Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Architectural 6063 aluminum rectangular tubes are equal-sized on opposing sides and have an appealing natural finish. They are highly corrosion-resistant, formable, weldable, and machinable for fabricating trim, moldings, handrails, outdoor furniture, and more. 6063 aluminum (also called an architectural alloy) has moderate strength and is heat-treatable for applications that require increased strength.
Feature
N1203 Aluminum Rectangular Tube Aluminum 6063 T52 Rectangular 36 in Overall Length 3 1/2 in Inside Width 1 1/2 in Inside Height 4 in Outside Width 2 in Outside Height 0.25 in Wall Thickness Wall Thickness Tolerance +/-0.025 in Inside Corner Shape Square Outside Corner Shape Square Fabrication Extruded Heat Treatment Tempered Heat Treatable Heat Treatable Mechanical Finish Mill Yield Strength 21 000 psi Tensile Strength 27 000 psi 60 BHN Brinell Hardness B60 Rockwell Hardness

Ulasan Produk

Tidak ada ulasan