Non Brand N1096 KD Hopper Bin with 2.25 lip

Sebelum PPN:
Rp149.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extended-use corrugated plastic shelf bins are lightweight and durable for extended service lives. They are also moisture-resistant, easy to clean, and can last longer than traditional corrugated cardboard options in lighter-duty applications.
Feature
N1096 Hopper Bin Color White Includes Dividers Dividers Not Included Includes Label Holder Label Holder Not Included Material Corrugated Plastic Maximum Operating Temperature 180 Degrees F Overall Height 4 1/2 in Overall Length 24 in Overall Width 6 in Stackable Not Stacking Capable Weight Capacity 30 lb Mobility Stationary Nestable Not Nesting Capable Number of Divider Slots 0 Number of Long Divider Slots 0 Number of Short Divider Slots 0 Number of Dividers 0

Ulasan Produk

Tidak ada ulasan