AIROTRONICS Multi-Function Encapsulated Timing Relay 6Pins

Sebelum PPN:
Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays have mounting features that secure with screws on surfaces like walls, control panels, and enclosures. They help protect relays from moving due to vibrations and impacts, making them ideal for applications around running motors.
Feature
Multi-Function Encapsulated Timing Relay Adjustment Method Dip Switch Potentiometer Base Shape Square Coil Voltage 24V DC Contact Form SPDT Contact Rating (DC) 10 A @ 24V Current Rating 10 A Number of Delay Functions 9 Delay Function Delay On Make with Initiate Interval On Off Delay On Delay One Shot On Break One Shot On Make Repeat Cycle On/Off Delay Retriggerable Interval Retriggerable One Shot Electrical Connection Quick-Connect Terminal Input Voltage 24V DC

Ulasan Produk

Tidak ada ulasan