Non Brand Multi Height Shipping Box

Sebelum PPN:
Rp59.900 - Rp89.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These shipping boxes have a nominal inside length of 23" to 26". They are rated for their stacking and bursting strength to determine the amount of weight they can hold.
Feature
Multi Height Shipping Box Box Style Multi-Height Large General Small Appliance Wall Type Single Wall Inside Length 24 in Inside Width 24 in Inside Height 6 in 8 in 10 in 12 in 24x24x12-6 in Inside LxWxH 32 ECT RSC Outside Length 24 5/16 in Outside Width 24 5/16 in Outside Height 12 5/8 in 24 5/16x24 5/16x12 5/8 in Outside LxWxH Wall Thickness 5/32 in Fluting Profile C Flute Maximum Load Capacity 65 lb Material Corrugate Color Kraft Post-Consumer Recyclability 100 Percent

Ulasan Produk

Tidak ada ulasan