Checkers Modular Hose Bridge

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cross-link bridges join together two parallel five-channel hinged-cover lay-in cable ramps. They consist of a two-channel base to manage additional runs of wire and cable lines as well as a top bridge that provides a level surface. The base and bridge sit between the cable ramps to create a wide, level, crossing surface for vehicles and pedestrian traffic. Together, they protect wire, hose, and cable from incidental damage from traffic, and they also help prevent tripping hazards. They're modular, allowing users to create any number of simultaneous runs by utilizing the space between multiple parallel cable ramp runs. Cross-link bridges are commonly used in entertainment, commercial, and industrial applications.
Feature
Modular Hose Bridge Number of Channels 2 Cable Feed Style Lay In Connection Style Dog Bone Channel Height 1 1/2 in Channel Width 1 1/2 in Load Capacity 21 000 lb/Axle Material Polyurethane Style Drop Over Color Orange For Use With 5-Channel General Purpose Guard Dog(R) Cable Protector Max Cable Dia 1 1/2 in Height 2 1/4 in Length 36 in Width 14 1/8 in ADA Compliant No Texture Serrated

Ulasan Produk

Tidak ada ulasan