BRADLEY Mixing Valve Bronze

Sebelum PPN:
Rp41.999.900 - Rp64.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These emergency fixture mixing valves blend hot and cold water to regulate temperatures used in emergency showers. They are often used in areas where people may be exposed to chemicals or other hazardous materials and need to rinse off quickly.
Feature
Mixing Valve Body Material Bronze Flow Rate 54 gpm Inlet Type FNPT Outlet Type FNPT Inlet Size 1 in Outlet Size 1 1/4 in Temp Range 65 Degrees to 95 Degrees F Max Pressure 125 psi Overall Height 12 1/4 in Overall Width 6 1/4 in Inlet Temperature (Cold) 120 Degrees to 140 Degrees F Inlet Temperature (Hot) 180 Degrees F For Use With Emergency Fixtures Standards ANSI Z358.1

Ulasan Produk

Tidak ada ulasan