BN PRODUCTS USA Mixing Paddle With Holes Silver PR

Sebelum PPN:
Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mixing Paddle Paddle Type Double-Paddle Compatible Viscosity Level Low Mixing Capacity 22 gal Compatible Stickiness Levels All Mixing Material Application Cement Concrete Fibrated Aluminum Roof Coating Grout Gypsum Lime Plaster Mortar Paint Paddle Length 24 in Paddle Head Diameter 4 23/32 in Chuck Size 1/2 in Chuck Type Round Threaded 1 Pair

Ulasan Produk

Tidak ada ulasan