CODE 3 Mini Light Bar

Sebelum PPN:
Rp11.999.900 - Rp129.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mini Light Bar Light Type Emergency Vehicle Mini Light Bar Light Color Blue/Red/White Wattage 18 W Lens Color Clear Shape Rectangular Light Pattern Flashing SAE Class Rating SAE J595 Class 1 SAE J845 Class 1 Electrical Connection Pigtail Lighting Technology LED Installation Type Permanent Operating Voltage 12V DC Overall Length 47 in Overall Diameter Not Applicable Overall Height 3 in Overall Depth 12 in IP Rating IP67 Compatible Vehicle Type Universal Number of Heads 13

Ulasan Produk

Tidak ada ulasan