Non Brand Media Cart with Cabinet

Sebelum PPN:
Rp7.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Media Cart with Cabinet Overall Width 19 3/8 in Overall Length 32 5/8 in Minimum Overall Height 37 1/4 in Material Glass Fiber Polypropylene Number of Shelves 3 Caster Type (2) Lockable Swivel (2) Swivel Weight Capacity 400 lb Standards Not Applicable Caster Diameter 4 in Shelf Weight Capacity 135 lb Cabinet Depth 17 1/8 in Cabinet Height 10 7/8 in Cabinet Width 26 3/8 in Finish Anodized Maximum Overall Height 37 1/4 in Number of Cabinets 1 Number of Keys 2

Ulasan Produk

Tidak ada ulasan