APPLETON ELECTRIC Mechanical Interlock Device

Sebelum PPN:
Rp82.999.900 - Rp139.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-fused mechanical interlocks transfer power in wet and debris-ridden environments. They don't provide protection against electrical overloads or shorts.
Feature
Mechanical Interlock Device Circuit Breaker Amp Rating Not Applicable Circuit Breaker Type Not Applicable Current Rating 60 A Fuse Protection Non-Fused Fuse Type Not Applicable Locking Handle Yes NEMA Enclosure Rating 12 3 3R 4 4X Number of Poles 4 Number of Wires 3 Voltage Rating 600V AC Compatible Plug Manufacturer Part Number Not Applicable Disconnect Switch Yes Enclosure Lock Type Padlockable For Maximum Cable Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan