Non Brand Manual Platform Lift Truck (Forklift Stacker Manual)

Sebelum PPN:
Rp24.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable manual platform lift trucks have a handle and additional set of wheels mounted to the top of their frame that allow them to be tilted back so they can be loaded into and out of vehicles when not loaded. The trucks' outrigger legs are positioned directly underneath their platform. They have a compact footprint and can maneuver in tight spaces such as aisles, loading docks, and store rooms. These platform lift trucks are used for lifting and stacking operations. They are also sometimes used as adjustable-height work tables and for feeding materials into machines. They have a hand crank that activates their lifting mechanism. Manual platform lift trucks are suitable for intermittent use and applications where loads will be moved and lifted short distances.
Feature
Manual Platform Lift Truck Load Capacity 400 lb Minimum Lifting Height 3 1/8 in Maximum Lifting Height 58 in Platform Length 20 in Platform Width 20 in Lift Control Hand Winch Lift Mechanism Chain/Cable Base Style Fixed Base Outside Width 20 in Frame Type Flat Back Load Center 10 in Overall Height with Platform Raised 66 1/2 in Overall Length 33 1/8 in Overall Width 20 in Frame Material Aluminum Platform Material Aluminum Base Material Aluminum

Ulasan Produk

Tidak ada ulasan