BANJO Manual 2-Way Ball Valve Flange Polypro

Sebelum PPN:
Rp1.999.900 - Rp4.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene ball valves are wear- and corrosion-resistant.
Feature
Manual Two-Way Ball Valve Body Material Glass-Filled Polypropylene For Media Water Nominal Valve Size 3 in Valve Body Style Straight 3-A Standard Compliance Not Rated Average Surface Roughness (Ra) Not Applicable Maximum Pressure - Operating 200 psi Maximum Pressure - Combustible Gas Not Rated Ball Port Style Full Port Handle Type Lever Connection Size - Side 1 3 in Valve Ways 2-Way Seal Material FKM Seat Material PTFE Stem Material PTFE Connection Size - Side 2 3 in

Ulasan Produk

Tidak ada ulasan