ALLEGRO Manhole Utility Shelter

Sebelum PPN:
Rp44.999.900 - Rp62.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manhole shelters have a roof and sidewalls to protect workers from sun, wind, and rain. Sidewalls also protect against some blowing debris. Shelters provide more coverage than umbrellas and don't need to be adjusted throughout the day.
Feature
Manhole Utility Shelter Color High-Visibility Green White Material Polyester Features (1) Door with Zipper Roll Up Compact Storage Flap Frame Material Fiberglass Includes Duct Tube Umbrella Diameter Not Applicable Overall Height 7 1/2 ft Overall Length 8 ft Overall Width 8 ft Collapsed Height Not Applicable Standards ASTME-84 California State Fire Marshal F-121.8 Class A rating (Building Material) Classified NFPA-701 UL 214

Ulasan Produk

Tidak ada ulasan