Non Brand Mailer Envelopes

Sebelum PPN:
Rp1.099.900 - Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tear-resistant poly mailers are flexible envelopes that protect the contents from moisture. They seal closed and are suitable for shipping non-fragile items such as clothing.
Feature
Mailer Envelopes Material Polyethylene Mailer Type Padded Closure Style Self Sealing Color White Usable WxL 7 1/2 in x 10 1/2 in Usable Width 7 1/2 in Usable Length 10 1/2 in Outside WxL 7 1/2 in x 10 1/2 in Outside Width 7 1/2 in Outside Length 10 1/2 in Material Thickness 0.003 in Post-Consumer Recyclability Store Drop-Off With Tear Strip Yes Pre-Printed Address Lines No Package Quantity 1000

Ulasan Produk

Tidak ada ulasan