Non Brand Magnifier Light White LED Two Prong Plug

Sebelum PPN:
Rp2.399.900 - Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The mounting clamp of these magnifier lights grips onto the edge of a workbench, tabletop, desk, or other work surface. They can be removed and relocated as needed.
Feature
Magnifier Light Arm Design Articulating Arm Reach 38 in Clamping Capacity 2 in Color White Color Rendering Index 80 Color Temperature 4500K 5000K Diopter 5 Lens Diameter 5 in Lens Material Glass Lens Shape Round Lighting Technology LED Magnification 2.25X Maximum Brightness 600 lm Mount Type Clamp Operating Voltage 100-240AC Includes Ultraviolet Light No Application Inspection/Assembly in Laboratories Production Areas QC Inspection Rework Areas

Ulasan Produk

Tidak ada ulasan