Non Brand M7086 Fiber Disc

Sebelum PPN:
Rp509.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance fiber discs optimized for carbon steel and stainless steel are made of zirconia alumina abrasive. Zirconia alumina grains break down frequently to create fresh, sharp edges to cut and finish faster than aluminum oxide. It cuts cooler than aluminum oxide and is often used for high stock removal or under high pressure.
Feature
M7086 Fiber Disc Abrasive Type Coated Abrasive Material Zirconia Alumina Backing Material Fiber Backing Weight Not Rated Grit 80 Overall Diameter 4 1/2 in Series V1247 Maximum Operating Speed 11 000 RPM Resistance Properties Tear Connector Size 7/8 in Connector Type Unthreaded Hole Color Blue Grade Coarse Package Quantity 25

Ulasan Produk

Tidak ada ulasan