Non Brand M7080 Fiber Disc

Sebelum PPN:
Rp599.900 - Rp719.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose aluminum oxide fiber discs are optimized for use on all metals. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds.
Feature
M7080 Fiber Disc Abrasive Type Coated Abrasive Material Aluminum Oxide Backing Material Fiber Backing Weight Not Rated Grit 80 Overall Diameter 5 in Series V0947 Maximum Operating Speed 10 000 RPM Resistance Properties Tear Connector Size 7/8 in Connector Type Unthreaded Hole Color Brown Grade Coarse Package Quantity 25

Ulasan Produk

Tidak ada ulasan