ARC ABRASIVES M7072 Fiber Disc Ceramic

Sebelum PPN:
Rp109.900 - Rp179.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cool-cutting fiber discs for stainless steel and nickel alloys are made of ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Other workpiece materials include cobalt, Inconel, titanium, and chrome.
Feature
M7072 Fiber Disc Abrasive Type Coated Abrasive Material Ceramic Backing Material Fiber Backing Weight Not Applicable Grit 80 Overall Diameter 7 in Series BLITZ Coating Coverage Closed Maximum Operating Speed 13 300 RPM Resistance Properties Heat Connector Size 7/8 in Connector Type Unthreaded Hole Color Purple Features Grinding Aid Rigid Backing

Ulasan Produk

Tidak ada ulasan