BULK-STRAP M6964 Webbing Polyester

Sebelum PPN:
Rp4.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-duty polyester webbing is UV and water resistant. Polyester seals when cut ends are heated and will not stretch under tension. This webbing is not intended for lifting applications. Consult manufacturer guidelines prior to use.
Feature
M6964 Webbing Color Yellow Overall Length 150 ft Overall Thickness 1/16 in Overall Width 3 in Tensile Strength 15 000 lb/in Working Load Limit 4 900 lb Material Polyester Product Type Webbing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait