Non Brand M5487 PE Roll

Sebelum PPN:
Rp1.799.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UHMW polyethylene films and rolls provide slippery, impact-resistant material for conveyors, material handling equipment, packaging, and other applications that don't require specialized UHMW polyethylene. They have no adhesive backing.
Feature
M5487 Polyethylene Roll UHMW Polyethylene Grade Standard Plastic Length 50 ft Plastic Width 1 in Plastic Thickness 0.062 in White Plastic Clarity Opaque Tensile Strength 6 373 psi Impact Strength 16.8 ft-lb/in Friction Coefficient 0.16 Water Absorption Not Applicable Temperature Range -22 Degrees to 180 Degrees F Plastic Density Not Applicable Plastic Hardness 65D

Ulasan Produk

Tidak ada ulasan