Non Brand M5476 PE Roll

Sebelum PPN:
Rp329.900 - Rp99.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These UHMW polyethylene films and rolls are backed with acrylic adhesive for sticking to surfaces that may be exposed to high temperatures, chemicals, and UV light. Their adhesive forms a strong, long-lasting bond after curing. They provide slippery, impact-resistant overlay for conveyors, material handling equipment, packaging, and more.
Feature
M5476 Polyethylene Roll UHMW Polyethylene Grade Standard Plastic Length 24 in Plastic Width 6 in Plastic Thickness 0.02 in White Plastic Clarity Opaque Tensile Strength 5 000 psi Impact Strength 0.8 ft-lb/in Friction Coefficient 0.15 Water Absorption 0 Percent Temperature Range -20 Degrees to 180 Degrees F Plastic Density 58.058 lb/cu ft Plastic Hardness 68D

Ulasan Produk

Tidak ada ulasan