Non Brand M5468 PTFE Sheet

Sebelum PPN:
Rp479.900 - Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PTFE films and rolls are commonly used for adhesive-release liners, heat seals, gaskets, flue liners, and flexible printed circuit (FPC) substrates.
Feature
M5468 PTFE Sheet PTFE Grade Standard Plastic Length 12 in Plastic Width 12 in Plastic Thickness 0.031 in White Plastic Clarity Opaque Tensile Strength 1 500 psi Impact Strength 3 ft-lb/in Friction Coefficient 0.08 Water Absorption 0.01 Percent Temperature Range -400 Degrees to 500 Degrees F Plastic Density 138.24 lb/cu ft Plastic Hardness 55D

Ulasan Produk

Tidak ada ulasan