Non Brand M5444 PCSheet

Sebelum PPN:
Rp149.900 - Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear polycarbonate films and rolls provide see-through material for instrument panels, face shields, light covers, security glazing, graphic overlays, membrane switches, and more.
Feature
M5444 Polycarbonate Sheet Polycarbonate Grade Standard Plastic Length 24 in Plastic Width 24 in Plastic Thickness 0.02 in Colorless Plastic Clarity Clear Tensile Strength 9 700 psi Impact Strength 14 ft-lb/in Friction Coefficient 0.53 Water Absorption 0.13 Percent Temperature Range -40 Degrees to 240 Degrees F Plastic Density 0.043 lb/cu in Plastic Hardness Rockwell R120

Ulasan Produk

Tidak ada ulasan