Non Brand M5443 PCSheet

Sebelum PPN:
Rp119.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear polycarbonate films and rolls provide see-through material for instrument panels, face shields, light covers, security glazing, graphic overlays, membrane switches, and more.
Feature
M5443 Polycarbonate Sheet Polycarbonate Grade Standard Plastic Length 24 in Plastic Width 24 in Plastic Thickness 0.015 in Colorless Plastic Clarity Clear Tensile Strength 9 000 psi Impact Strength 23 ft-lb/in Friction Coefficient 0.53 Water Absorption 0.35 Percent Temperature Range -211 Degrees to 270 Degrees F Plastic Density 0.043 lb/cu in

Ulasan Produk

Tidak ada ulasan