Non Brand M5437 ePTFE Sheet

Sebelum PPN:
Rp809.900 - Rp24.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compressible expanded PTFE films and rolls are microporous, making them soft and flexible for gasketing, sealing, and insulation applications. Also known as ePTFE and Gore-Tex film, they conform to uneven surfaces and resist liquid penetration.
Feature
M5437 ePTFE Sheet ePTFE Grade Standard Plastic Length 15 in Plastic Width 15 in Plastic Thickness 0.016 in White Plastic Clarity Opaque Tensile Strength 2 400 psi Impact Strength Not Rated Friction Coefficient Not Rated Water Absorption Not Rated Temperature Range -410 Degrees to 500 Degrees F Plastic Density 0.033 lb/cu in

Ulasan Produk

Tidak ada ulasan