Non Brand M4826 Rod Copper 110

Sebelum PPN:
Rp929.900 - Rp4.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 110 copper rods resist corrosion, are easy to work and solder, and serve as good electrical and thermal conductors. These rods are often manufactured into plumbing hardware, wiring and electrical parts and components, furniture and ornamental parts, and materials supporting telecommunications applications. Grade 110 is also known as electrolytic tough pitch (ETP) copper.
Feature
M4826 110 Copper Rod Material Copper Material Grade 110 Outside Diameter 3/4 in Outside Diameter Tolerance +/-0.005 in Overall Length 36 in Length Tolerance +/-1.000 in Mechanical Finish Mill Yield Strength 44 000 psi Temper O Tensile Strength 48 000 psi Standards ASTM B133 QQ-B-575 QQ-C-502C SAE J461 SAE J463 Heat Treatable Yes Heat Treatment Annealed Rockwell Hardness B66 Shape Rod Application Automotive Electrical Plumbing Welding System of Measurement Inch

Ulasan Produk

Tidak ada ulasan