Non Brand M4775 954 Bronze Rod

Sebelum PPN:
Rp1.699.900 - Rp6.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 954 bronze discs contain aluminum and iron for added strength, machinability, and wear resistance properties. These corrosion-resistant discs can be welded or brazed and are often manufactured into wear strips and plates, valves, pumps, bearings, and machine tools. Grade 954 bronze is also known as aluminum bronze.
Feature
M4775 954 Bronze Rod Material Bronze Material Grade 954 Outside Diameter 1 1/2 in Overall Length 3 in Outside Diameter Tolerance +0.03 in/+0.04 in Standards ASTM B505 ASTM B505M Yield Strength 32 000 psi Mechanical Finish Mill Rockwell Hardness B87 Shape Disc System of Measurement Inch

Ulasan Produk

Tidak ada ulasan