Non Brand M4717 932 Bronze Rod

Sebelum PPN:
Rp869.900 - Rp2.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 932 bronze discs resist wear, impact, and corrosion. These discs withstand friction and are easy to machine, solder, and braze. They are often used for bushings, bearings, valves, and other moving parts and components. Grade 932 is also called SAE 660 bronze and bearing bronze.
Feature
M4717 932 Bronze Rod Material Bronze Material Grade 932 Outside Diameter 1 in Overall Length 6.5 in Outside Diameter Tolerance +0.03 in/+0.04 in Standards ASTM B505 ASTM B505M Yield Strength 20 000 psi Mechanical Finish Mill Shape Disc System of Measurement Inch

Ulasan Produk

Tidak ada ulasan