Non Brand M4699 Bronze Rod

Sebelum PPN:
Rp7.599.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade C89835 bronze discs do not contain lead and are safe to use around drinking water. This bronze is malleable, corrosion-resistant, and thermally conductive. These discs are often manufactured into faucets, plumbing and pipe parts and components, and gears. Grade C89835 bronze is also called bismuth tin bronze.
Feature
M4699 C89835 Bronze Rod Material Bronze Material Grade C89835 Outside Diameter 1 1/2 in Overall Length 13 in Outside Diameter Tolerance +0.03 in/+0.04 in Standards NSF/ANSI/CAN 61-2022 Compliant Yield Strength 14 000 psi Mechanical Finish Mill Rockwell Hardness B65 Shape Disc System of Measurement Inch

Ulasan Produk

Tidak ada ulasan