Non Brand M4695 Cored Bar Bronze

Sebelum PPN:
Rp4.299.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 954 bronze short round tubes contain aluminum and iron for added strength, machinability, and wear resistance properties. These corrosion-resistant short tubes can be welded or brazed, are easy to form to exact tolerances, and are often manufactured into wear strips and plates, valves, pumps, bearings, and machine tools. Grade 954 bronze is also known as aluminum bronze.
Feature
M4695 954 Bronze Round Tube Material Bronze Outside Diameter 2 3/4 in Inside Diameter 1.75 in Wall Thickness 2.75 in Overall Length 3 in Material Grade 954 Mechanical Finish Mill Standards ASTM B505 ASTM B505M Outside Diameter Tolerance +0.034 in/+0.044 in Fabrication Cast Yield Strength 32 000 psi Shape Round Tube System of Measurement Inch Tensile Strength 85 000 psi

Ulasan Produk

Tidak ada ulasan