Non Brand M4688 Cored Bar Bronze

Sebelum PPN:
Rp7.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
M4688 954 Bronze Round Tube Material Bronze Outside Diameter 2 1/2 in Inside Diameter 1 in Wall Thickness 0.75 in Overall Length 13 in Material Grade 954 Mechanical Finish Mill Standards ASTM B505 CDA 954 (9C) Heat Treatable Yes Outside Diameter Tolerance Not Rated Fabrication Cast Yield Strength 32 000 psi Shape Round Tube System of Measurement Inch Tensile Strength 85 000 psi Brinell Hardness 170 Maximum Temperature 1 200 Degrees F

Ulasan Produk

Tidak ada ulasan