Non Brand M4586 Bronze Hollowbar 932

Sebelum PPN:
Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 932 bronze short round tubes resist friction, wear, impacts, and corrosion. These durable tubes are easy to machine, solder, and braze. They are often used for bushings, bearings, valves, and other moving parts and components. Short tubes can be finished and formed to exact tolerances. Grade 932 is also called SAE 660 bronze and bearing bronze.
Feature
M4586 932 Bronze Round Tube Material Bronze Outside Diameter 4 in Inside Diameter 2 in Wall Thickness 1 in Overall Length 13 in Material Grade 932 Mechanical Finish Mill Standards ASTM B505 Outside Diameter Tolerance +0.03 in/+0.134 in Fabrication Cast Yield Strength 20 000 psi Temper M07 Rockwell Hardness B27 Shape Round Tube Straightness Tolerance +/-0.048 in/ft System of Measurement Inch Tensile Strength 35 000 psi Tolerance Rating Oversized

Ulasan Produk

Tidak ada ulasan